Rating Plug, 150A, 600VAC, 455-1530 Trip Range, Spectra Series

Item #: 249628

Cat #: SRPG400A150

UPC: 783164213270

Documents & Guides
Rating Plug, 150 Amp, 600 Volt AC, 455-1530 Trip Range, Spectra Series
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rating Plug, 150 Amp, 600 Volt AC, 455-1530 Trip Range, Spectra Series
Also known as: 783164213270, SRPG400A150

Specifications

Poles: 3
Amps: 150
Family / Style: Spectra
Volts AC: 600
Mounting: Breaker
Poles: 3
Family / Style: Spectra
Mounting: Breaker
Amps: 150
Volts AC: 600

Customer Reviews

No reviews for this product
(0)