This product may not be available in all locations.
![Rating Plug, 3A, 480VAC, 11-39 Trip Range, Spectra Series Rating Plug, 3A, 480VAC, 11-39 Trip Range, Spectra Series](https://rexel-cdn.com/products/image.jpg?i=F0C4A10B-9C27-4070-932B-B09E6661E0D5&f=420)
Rating Plug, 3A, 480VAC, 11-39 Trip Range, Spectra Series
Item #: 249619
Cat #: SRPE7A3
UPC: 783164213010
Sign In or Register to view pricing and more.
Documents & Guides
Rating Plug, 3 Amp, 480 Volt AC, 11 - 39 Trip Range, Spectra Series
Overview
Rating Plug, 3 Amp, 480 Volt AC, 11 - 39 Trip Range, Spectra Series
Also known as: 783164213010, SRPE7A3
Specifications
Poles: | 3 |
Volts AC: | 480 |
Amps: | 3 |
Family / Style: | Spectra |
Mounting: | Breaker |
Poles: | 3 |
Amps: | 3 |
Mounting: | Breaker |
Volts AC: | 480 |
Family / Style: | Spectra |
Customer Reviews
No reviews for this product
(0)