Black Duct Tape, Vinyl, 2" x 50 Yards

Item #: 249613

Cat #: 3903-BLACK-2X50YD

UPC: 051131069954

Sign In or Register to view pricing and more.
Documents & Guides
Black Duct Tape, Vinyl, 2" x 50 Yards

Overview

Black Duct Tape, Vinyl, 2" x 50 Yards
Also known as: 051131069954, 3903-BLACK-2X50YD

Specifications

Width: 2 in
Length: 50 yd
Material: Vinyl
Color: Black
Family / Style: 3900 Series
Width: 2 in
Material: Vinyl
Family / Style: 3900 Series
Length: 50 yd
Color: Black

Customer Reviews

No reviews for this product
(0)