30A 240V CLASS R FUSE CONVRSION KIT

Item #: 249605

Cat #: TRK12B

UPC: 783164189261

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switches Accessories. Spec-Setter+ Safety Switches. Class R Fusing Kit?Field Installable Type TH, UL Listed. When specifications permit only Class R fuses to be used, these kits may be installed in the safety switch to deter fuses other than Class R from being installed. Kits for 30 or 60A switches incorporate replacement fuse clips. Kits for 100-600A switches incorporate rejection pins that assemble to the standard fuse clips. K12B 30A 240V CLASS R FUSE CONVRSION KIT

Overview

Safety Switches Accessories. Spec-Setter+ Safety Switches. Class R Fusing Kit?Field Installable Type TH, UL Listed. When specifications permit only Class R fuses to be used, these kits may be installed in the safety switch to deter fuses other than Class R from being installed. Kits for 30 or 60A switches incorporate replacement fuse clips. Kits for 100-600A switches incorporate rejection pins that assemble to the standard fuse clips. K12B 30A 240V CLASS R FUSE CONVRSION KIT
Also known as: 783164189261, TRK12B

Specifications

Mounting: Device
Amps: 30
Class: R
Volts AC: 240
Mounting: Device
Class: R
Amps: 30
Volts AC: 240

Customer Reviews

No reviews for this product
(0)