Breaker, 25A, 1P, 120/240V, Q-Line Series, 10 kAIC, Lug In/Lug Out

Item #: 249562

Cat #: THQC1125WL

UPC: 783164059953

Sign In or Register to view pricing and more.
Documents & Guides
25 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 VAC.

Overview

25 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164059953, THQC1125WL

Specifications

Mounting: Panel
Type: Lug-In/Lug-Out, Miniature, Breaker
Volts AC: 120, 240
Poles: 1
Amps: 25
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Amps: 25
Interrupt Rating AC: 10 kA
Type: Lug-In/Lug-Out, Miniature, Breaker
Poles: 1
Family / Style: Q Line

Customer Reviews

No reviews for this product
(0)