This product may not be available in all locations.
4
more
Disconnect Switch, Fusible, 100A, 240VAC, 2P, 3 Wire, NEMA 3R
Item #: 249550
Cat #: TH3223R
UPC: 783164008982
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 100 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 3R
Overview
Disconnect Switch, Fusible, 100 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 3R
Also known as: 783164008982, TH3223R
Specifications
Volts DC: | 250 |
Poles: | 2 |
Amps: | 100 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Volts DC: | 250 |
Amps: | 100 |
Volts AC: | 240 |
Poles: | 2 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)