
Cold Shrink Termination Kit, Cable Insulation O.D. Range: 1.05 - 1.80"
Item #: 249507
Cat #: 7625-T-110
UPC: 054007417620
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 700 MCM - 1500 MCM @ 5 kV, 600 MCM - 31250 MCM @ 8.7 kV, 500 MCM - 1000 MCM @ 15 kV, Cable Diameter Range: 1.05 - 1.80". For use with Shielded Cables. Kit makes (3) Terminations.
Sign In or Register to view pricing and more.
Overview
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 700 MCM - 1500 MCM @ 5 kV, 600 MCM - 31250 MCM @ 8.7 kV, 500 MCM - 1000 MCM @ 15 kV, Cable Diameter Range: 1.05 - 1.80". For use with Shielded Cables. Kit makes (3) Terminations.
3M™ Cold Shrink QT-III 7620-T & 7690-T Series Termination Kit includes 3 non-skirted, 1-piece, 3-phase terminations. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric-constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV. 3M™ Cold Shrink QT-III 7620-T & 7690-T Series Termination Kit is designed for terminating solid dielectric-shielded, medium voltage cables. The UV stable, track-resistant, silicone rubber insulation of the termination has a hydrophobic property and offers a long-lasting service life. The lower surface stress, high dielectric-constant material offers an optimized BIL performance while ensuring a leak-proof, compact fit. IEEE Standard 48 Class 1 Approved for indoor and weather-protected applications.
Also known as: 054007417620, 7625-T-110
Specifications
Color: | Black |
Allowable Gauge Range: | 750 - 1000 |
Color: | Black |
Allowable Gauge Range: | 750 - 1000 |
Customer Reviews
No reviews for this product
(0)