Inline Splice Kit, 22 - 18 AWG, Diameter 0.500 - 1.00", Rated 1000V
Item #:
249496
Cat #:
72-N4
UPC:
054007106296
Sign In or Register to view pricing and more.
Documents & Guides
Inline Splice Kit, Scotchcast™, 22 - 18 AWG, Diameter 0.500 - 1.00 Inch, Rated 1000 Volt, For Use With Shielded Cables and Direct Burial Applications.
Overview
Inline Splice Kit, Scotchcast™, 22 - 18 AWG, Diameter 0.500 - 1.00 Inch, Rated 1000 Volt, For Use With Shielded Cables and Direct Burial Applications.
3M™ Scotchcast™ 72-N Series Inline Splice Kit includes a 2-part translucent mold body, electrical insulating and sealing compound 2104, 2 pour spouts, Scotch® rubber splicing tape 23, non-conductive abrasive cloth, jumper wire and instructions. Tape 23 helps in sealing collars or splice body ends, and the jumper wire with clips offers solderless shield continuity on shielded cables. RoHS 2011/65/EU Compliant.
Also known as: 054007106296, 72-N4
Specifications
Volts AC: | 1000 |
Allowable Gauge Range: | 22 - 18 |
Volts AC: | 1000 |
Allowable Gauge Range: | 22 - 18 |
Customer Reviews
No reviews for this product
(0)