Sign In or Register to view pricing and more.
Documents & Guides
Type LB Conduit Body, Volume 12 Cubic Inches, Size 3/4 Inch, Length 5-9/32 Inches, Width 1-3/4 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Overview
Type LB Conduit Body, Volume 12 Cubic Inches, Size 3/4 Inch, Length 5-9/32 Inches, Width 1-3/4 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Also known as: 034481132493, E986E-CAR
Specifications
Diameter: | 3/4 in |
Material: | PVC |
Diameter: | 3/4 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)