Safety Mat, 1000 x 1250mm, Black, 2 x 4.5m x 2-Wire Cables

Item #: 24944

Cat #: 440F-M2030ABNN

UPC: 781180619335

Sign In or Register to view pricing and more.
Documents & Guides
Safety Mat, GuardMaster, Black, 1000 mm x 1500 mm, 2 x 4.5 meter x 2-Wire Cables, Exit out of "A" Corner, No Trim, No Controller

Overview

Safety Mat, GuardMaster, Black, 1000 mm x 1500 mm, 2 x 4.5 meter x 2-Wire Cables, Exit out of "A" Corner, No Trim, No Controller
Also known as: 781180619335, 440F-M2030ABNN

Specifications

Color: Black
Type: Safety Mat
Length: 4.500 m
Size: 1000 x 1500 mm
Color: Black
Length: 4.500 m
Type: Safety Mat
Size: 1000 x 1500 mm

Customer Reviews

No reviews for this product
(0)