EMPIRE - 1 LIGHT - 7IN - VANITY - W/ ALABASTER GLASS BELL SHADES

Item #: 2494376

Cat #: 60-348

UPC: 045923603488

Sign In or Register to view pricing and more.
Documents & Guides
EMPIRE - 1 LIGHT - 7IN - VANITY - W/ ALABASTER GLASS BELL SHADES

Overview

EMPIRE - 1 LIGHT - 7IN - VANITY - W/ ALABASTER GLASS BELL SHADES
The Empire 60-348 1 light, 7 inch vanity features a polished brass Finish, accented with alabaster Glass bell shades. Illuminate bathrooms, hallways, foyers, or any room in the home that could use some extra lighting with this easy to install vanity. Stylish and elegant, impress your guests with this sophisticated vanity fixture.
Also known as: 045923603488, 60-348

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Glass, Metal
Color: Polished Brass
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color: Polished Brass
Light Technology: Incandescent
Wattage: 100
Material: Glass, Metal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)