Standard Plug, Male, A12 Shell, 7 Contacts, 12 AWG, Basketweave
Item #: 249425
Cat #: A12-SP-712M-10B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Standard Plug, Male A12 Shell Size, 7 Contacts, 12 AWG, Long Barrell, Basketweave Cable Entry, Grommet Diameter = .500" to .625"
Overview
Standard Plug, Male A12 Shell Size, 7 Contacts, 12 AWG, Long Barrell, Basketweave Cable Entry, Grommet Diameter = .500" to .625"
Also known as: A12-SP-712M-10B
Specifications
Type: | Standard Plug |
Gender: | Male |
Size: | A12 |
Gauge: | 12 |
Type: | Standard Plug |
Size: | A12 |
Gender: | Male |
Gauge: | 12 |
Customer Reviews
No reviews for this product
(0)