This product has been discontinued.
Paper Masking Tape, 18mm x 55m, Natural Color
Item #: 249410
Cat #: 200-18MMX55M
UPC: 070006164204
Sign In or Register to view pricing and more.
Documents & Guides
Paper Masking Tape, 18mm x 55m, Natural Color
Overview
Paper Masking Tape, 18mm x 55m, Natural Color
Also known as: 070006164204, 200-18MMX55M
Specifications
Width: | 18 mm |
Length: | 55 m |
Color: | Natural |
Family / Style: | 200 Series |
Width: | 18 mm |
Color: | Natural |
Length: | 55 m |
Family / Style: | 200 Series |
Customer Reviews
No reviews for this product
(0)