This product has been discontinued.
Size 12 Male Insert, 4 Contacts, Pin Socket, Crimp, 10 AWG
Item #: 249409
Cat #: A12-410M
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Size 12 Male Insert, 4 Contacts, Pin Socket, Crimp, 10 AWG
Overview
Size 12 Male Insert, 4 Contacts, Pin Socket, Crimp, 10 AWG
Also known as: A12-410M
Specifications
Gender: | Male |
Gauge: | 10 |
Size: | 12 |
Type: | Male Insert |
Gender: | Male |
Size: | 12 |
Gauge: | 10 |
Type: | Male Insert |
Customer Reviews
No reviews for this product
(0)