Size 12 Female Insert, 3 Contacts, Pin Socket, Crimp, 12 AWG

Item #: 249403

Cat #: A12-312F

UPC:

Documents & Guides
Size 12 Female Insert, 3 Contacts, Pin Socket, Crimp, 12 AWG
Sign In or Register to view pricing and more.

No associated products found.

Overview

Size 12 Female Insert, 3 Contacts, Pin Socket, Crimp, 12 AWG
Also known as: A12-312F

Specifications

Gender: Female
Gauge: 12 AWG
Type: Female Insert
Size: 12
Gender: Female
Type: Female Insert
Gauge: 12 AWG
Size: 12

Customer Reviews

No reviews for this product
(0)