Size 12 Male Insert, 10 Contacts, Pin Socket, Crimp, 16 AWG

Item #: 249399

Cat #: A12-1016M

UPC:

Documents & Guides
Size 12 Male Insert, 10 Contacts, Pin Socket, Crimp, 16 AWG
Sign In or Register to view pricing and more.

No associated products found.

Overview

Size 12 Male Insert, 10 Contacts, Pin Socket, Crimp, 16 AWG
Also known as: A12-1016M

Specifications

Gender: Male
Size: 12
Gauge: 16 AWG
Type: Male Insert
Gender: Male
Gauge: 16 AWG
Size: 12
Type: Male Insert

Customer Reviews

No reviews for this product
(0)