Size 12 Female Insert, 10 Contacts, Pin Socket, Crimp, 16 AWG

Item #: 249397

Cat #: A12-1016F

UPC:

Documents & Guides
Size 12 Female Insert, 10 Contacts, Pin Socket, Crimp, 16 AWG
Sign In or Register to view pricing and more.

No associated products found.

Overview

Size 12 Female Insert, 10 Contacts, Pin Socket, Crimp, 16 AWG
Also known as: A12-1016F

Specifications

Gender: Female
Type: Female Insert
Size: 12
Gauge: 16 AWG
Gender: Female
Size: 12
Type: Female Insert
Gauge: 16 AWG

Customer Reviews

No reviews for this product
(0)