6 AWG Copper Compression Lug

Item #: 249394

Cat #: 30015

UPC: 054007124283

Sign In or Register to view pricing and more.
Documents & Guides
Copper Compression Lug, 1-Hole Stud, 6 AWG, Stud Diameter: 1/4'', Color Coded: Blue

Overview

Copper Compression Lug, 1-Hole Stud, 6 AWG, Stud Diameter: 1/4'', Color Coded: Blue
3M™ Scotchlok™ 30000 1-Hole Compression Lug is color-coded for easy identification. The standard barrel ensures a secure fit and offers reliable performance. It has chamfered ends that enable fast, simple conductor insertion. It withstands a maximum temperature of 221 degrees F (105 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007124283, 30015

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 6
Stud Size: 1/4 in
Color: Blue
Mounting: 1-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 6

Customer Reviews

No reviews for this product
(0)