Vinyl Electrical Tape, 1-1/2" X 44'

Item #: 249374

Cat #: 33-1-1/2X44FT

UPC: 054007101741

Sign In or Register to view pricing and more.
Documents & Guides
scotch(r) Vinyl Electrical Tape 33-1-1/2x44ft, 1 1/2 In X 44 Ft (38 Mm X 13,4 M), 100 Per Case a quality, general-purpose vinyl insulating tape. It has excellent resistance to: abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions (including sunlight). It is a polyvinyl chloride (PVC) tape that has a high dielectric strength, is flame-retardant and conformable, and provides excellent mechanical protection with minimum bulk

Overview

scotch(r) Vinyl Electrical Tape 33-1-1/2x44ft, 1 1/2 In X 44 Ft (38 Mm X 13,4 M), 100 Per Case a quality, general-purpose vinyl insulating tape. It has excellent resistance to: abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions (including sunlight). It is a polyvinyl chloride (PVC) tape that has a high dielectric strength, is flame-retardant and conformable, and provides excellent mechanical protection with minimum bulk
Scotch® Vinyl Electrical Tape 33 is a black, 7-mil polyvinyl chloride (PVC) electrical insulating tape. Comes on a 1-1/2 inch core.
Also known as: 054007101741, 33-1-1/2X44FT

Specifications

Width: 1 1/2 in
Material: Vinyl
Color: Black
Length: 44 ft
Width: 1 1/2 in
Color: Black
Material: Vinyl
Length: 44 ft

Customer Reviews

No reviews for this product
(0)