Copper Long-barrel Connector

Item #: 249362

Cat #: 11006

UPC: 054007127826

Sign In or Register to view pricing and more.
Copper Compression Sleeve, Long Barrel, Wire Size: 2/0 AWG. Wire Diameter: .439", Length: 3.13", Color code: Black. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

Overview

Copper Compression Sleeve, Long Barrel, Wire Size: 2/0 AWG. Wire Diameter: .439", Length: 3.13", Color code: Black. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.
3M™ CI Splice Connector is suitable for splicing applications on aluminum or copper cable conductors. The connector has a standard barrel that ensures a secure fit. Its aluminum construction offers high conductivity and an electro-tin-plated finish resists corrosion. It is rated for 35 kV voltage applications. 3M™ CI Splice Connector has a standard barrel that ensures a secure fit and offers reliable performance. The connector is specially designed for use with 3M pre-molded power cable splice bodies QS, QS-II and QS-III. Its built-in solid center stop allows for correct positioning. The connector is suitable for use with 15 kV- and 25 kV-rated molded rubber splices. ANSI Certified.
Also known as: 054007127826, 11006

Specifications

Material: Copper
Color: Black
Material: Copper
Color: Black

Customer Reviews

No reviews for this product
(0)