
Corrosion Protection Tape, 10 mil, Unprinted, 2" x 100'
Item #: 249361
Cat #: 1100-UNPRINTED-2X100FT
UPC: 054007090618
Documents & Guides
Corrosion Protection Tape, Pipe Wrap, Temflex, General Purpose, Unprinted. Size: 2" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Corrosion Protection Tape, Pipe Wrap, Temflex, General Purpose, Unprinted. Size: 2" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.
3M™ Temflex™ Tapes 1100 and 1200 are made of tough, polyvinyl chloride (PVC), especially formulated for corrosion protection of pipes, conduits and metallic cable jackets against abrasion, puncture, corrosion and electrolytic action.
Also known as: 054007090618, 1100-UNPRINTED-2X100FT, 10MIL
Specifications
Width: | 2 in |
Length: | 100 ft |
Color: | Black |
Material: | PVC |
Width: | 2 in |
Color: | Black |
Length: | 100 ft |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)