Varnished Cambric Tape, No Adhesive, 2" x 36 Yards

Item #: 249346

Cat #: 2510-2X36YD

UPC: 054007107118

Documents & Guides
Insulating Varnished Cambric Tape, Scotch, Unprinted. Size: 2" Width, 108' Length. Thickness: 7 mils. Temperature Rating: 220°F. Color: Yellow.
Sign In or Register to view pricing and more.

Overview

Insulating Varnished Cambric Tape, Scotch, Unprinted. Size: 2" Width, 108' Length. Thickness: 7 mils. Temperature Rating: 220°F. Color: Yellow.
Scotch® Tape 2510 has a straight-cut, woven cotton, cambric fabric backing that provides high tensile strength and ruggedness. This fabric is coated and oil-primed with yellow electrical insulating varnish. This moisture-resistant tape offers excellent dielectric strength with cut-through and puncture resistance. ASTM Approved and RoHS 2011/65/EU Compliant.
Also known as: 054007107118, 2510-2X36YD

Specifications

Width: 2 in
Material: Fiber
Length: 108 ft
Color: Yellow
Width: 2 in
Length: 108 ft
Material: Fiber
Color: Yellow

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)