Rack Panel 19in 3 RU Blk

Item #: 249216

Cat #: P19RPP3UB

UPC: 783510137557

Documents & Guides
Rack Panel for 19-in. Racks, Black, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rack Panel for 19-in. Racks, Black, Steel
The Rack Panel is used to cover unused rack space in cabinets or open frame racks for a finished appearance. It can also be used for surface mounting small devices. Panels are flat with mounting slots spaced at 19-inch EIA standard spacing. Please note the mounting hardware is sold separately.
Also known as: 783510137557, P19RPP3UB

Specifications

Color: Black
Width: 19 in
Material: Steel
Color: Black
Material: Steel
Width: 19 in

Customer Reviews

No reviews for this product
(0)