Disconnect Switch, Non-Fusible, NEMA 1, 1200A, 600VAC, Heavy Duty

Item #: 24919

Cat #: HU368

UPC: 785901195498

Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 1, 1200 Amp, 3-Pole, 600 Volt AC, Heavy Duty

Overview

Disconnect Switch, Non-Fusible, NEMA 1, 1200 Amp, 3-Pole, 600 Volt AC, Heavy Duty
Also known as: 785901195498, HU368

Specifications

Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 1200
Volts AC: 600
Standards: California Proposition 65
Poles: 3
IP/NEMA Rating: NEMA 1
Volts AC: 600
Mounting: Surface
Amps: 1200
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)