Switch/Outlet Box, 1-Gang, 3-1/4" Deep, Non-Metallic

Item #: 249167

Cat #: MSB1G

UPC: 784297017629

Documents & Guides
Switch/Outlet Box, 1-Gang, Screw-On, New/Old Work, 3-1/4 Inch Depth, 18.500 Cubic Inches, Non-Metallic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch/Outlet Box, 1-Gang, Screw-On, New/Old Work, 3-1/4 Inch Depth, 18.500 Cubic Inches, Non-Metallic
The 1-4 gang Smart Boxes are unmatched in versatility in new work locations where you can not swing a hammer and where final wall surfaces are uncertain example; kitchens and baths. They are unmatched in old or retro fit work applications because they are always mounted to a stud. Before the introduction of Smart Box all other manufacturers hung their cut boxes on flimsy 3/8 or 1/2 sheet rock, even worse lathe and plaster. Finally these 4 Smart Boxes are unmatched in adjustability as they are molded entirely of 1 piece with no moving parts to break or lose. The mounting screws in these boxes have a 42 lb. torque rating, a necessity for the function of these products.
Also known as: 784297017629, MSB1G

Specifications

Depth: 3 1/4 in
Mounting: Screw On
Gangs: 1
Standards: California Proposition 65
Cubic Inches: 18.500 in³
Depth: 3 1/4 in
Gangs: 1
Cubic Inches: 18.500 in³
Mounting: Screw On
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)