This product has been discontinued.
This product may not be available in all locations.
![Servo Drive, Kinetix 3, 240VAC, 1-3PH, 800W, 7.07A Servo Drive, Kinetix 3, 240VAC, 1-3PH, 800W, 7.07A](https://rexel-cdn.com/products/image.jpg?i=885525B2-B511-4BF1-975D-F7FBB34EE96F&f=420)
Servo Drive, Kinetix 3, 240VAC, 1-3PH, 800W, 7.07A
Item #: 249159
Cat #: 2071-AP8
UPC: 884951206878
Sign In or Register to view pricing and more.
Documents & Guides
Servo Drive, Kinetix 3, 240 Volt AC, 1 or 3 Phase, 800 Watt, 7.07 Amp
Overview
Servo Drive, Kinetix 3, 240 Volt AC, 1 or 3 Phase, 800 Watt, 7.07 Amp
Also known as: 884951206878, 2071-AP8
Specifications
Phase: | 3, 1 |
Wattage: | 800 |
Volts AC: | 240 |
Type: | Servo Drive |
Phase: | 3, 1 |
Volts AC: | 240 |
Wattage: | 800 |
Type: | Servo Drive |
Customer Reviews
No reviews for this product
(0)