C-h Csr2200nsr01 2p 200 240 Cb&shnt

Item #: 249138

Cat #: CSR2200NSR01

UPC: 782114982662

Sign In or Register to view pricing and more.
Documents & Guides
Type Csr Circuit Breaker, 2-pole, 200 Amp, 25 Kaic, 120/240 Vac, 120 Vac Shunt Trip

Overview

Type Csr Circuit Breaker, 2-pole, 200 Amp, 25 Kaic, 120/240 Vac, 120 Vac Shunt Trip
Also known as: 782114982662, CSR2200NSR01

Specifications

Amps: 200
Poles: 2
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Amps: 200
Volts AC: 120, 240
Interrupt Rating AC: 25 kA
Poles: 2
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)