26
more
![Dimmer, Three-Way, Taupe Dimmer, Three-Way, Taupe](https://rexel-cdn.com/products/image.jpg?i=D4FA09D7-2E6E-41A5-965E-3CB7521F9AEF&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Diva Dimmer, 300W, 120V, Three-Way, Electronic Low Voltage, Preset, Satin Finish, Color: Taupe.
Overview
Diva Dimmer, 300W, 120V, Three-Way, Electronic Low Voltage, Preset, Satin Finish, Color: Taupe.
Diva Dimmer - Satin Finish, Electronic Low-Voltage, 3-way, 120V/300W in taupe
Also known as: 027557510080, DVSCELV-303P-TP
Specifications
Type: | 3-Way, Slide, Preset, Electronic, Rocker Switch, Decora, Electronic Low-Voltage |
Color: | Taupe |
Volts AC: | 120 |
Mounting: | Surface |
Wattage: | 300 |
Amps: | 15 |
Family / Style: | Diva |
Type: | 3-Way, Slide, Preset, Electronic, Rocker Switch, Decora, Electronic Low-Voltage |
Volts AC: | 120 |
Wattage: | 300 |
Family / Style: | Diva |
Color: | Taupe |
Mounting: | Surface |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)