This product may not be available in all locations.
![Main Service Module, Main Fusible Switch, 400A, 3PH, Class T, NEMA 3R Main Service Module, Main Fusible Switch, 400A, 3PH, Class T, NEMA 3R](https://rexel-cdn.com/products/image.jpg?i=A00E2DA2-9639-40F9-8296-06AED15A317D&f=420)
Main Service Module, Main Fusible Switch, 400A, 3PH, Class T, NEMA 3R
Item #: 249120
Cat #: 3MFS400RB
UPC: 786849053635
Sign In or Register to view pricing and more.
Documents & Guides
Main Service Module, Main Fusible Switch, 400 Amp, 3-phase, 100kaic With Class Tfused, Fuse Not Included, Main And Neutral Lugs Included, 120/208 Vac, Bottom Feed, Aluminum Bus Material, NEMA 3 - Rainproof Enclosure
Overview
Main Service Module, Main Fusible Switch, 400 Amp, 3-phase, 100kaic With Class Tfused, Fuse Not Included, Main And Neutral Lugs Included, 120/208 Vac, Bottom Feed, Aluminum Bus Material, NEMA 3 - Rainproof Enclosure
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Also known as: 786849053635, 3MFS400RB
Specifications
Phase: | 3 |
Amps: | 400 |
Volts AC: | 120/208 |
IP/NEMA Rating: | NEMA 3 |
Phase: | 3 |
Volts AC: | 120/208 |
Amps: | 400 |
IP/NEMA Rating: | NEMA 3 |
Customer Reviews
No reviews for this product
(0)