This product may not be available in all locations.
![Residential Meter Stack Module, 3 - 200 A Sockets, 800A AL. Bus, No Bypass, 5 Jaw Residential Meter Stack Module, 3 - 200 A Sockets, 800A AL. Bus, No Bypass, 5 Jaw](https://rexel-cdn.com/products/500x50072dpi.jpg?i=09417507-E3A2-4C05-9CCA-FB24D3F99E1D&f=420)
Residential Meter Stack Module, 3 - 200 A Sockets, 800A AL. Bus, No Bypass, 5 Jaw
Item #: 249118
Cat #: 3MM320RRL
UPC: 786849052195
Sign In or Register to view pricing and more.
Documents & Guides
Residential Meter Stack Module, Group Metering Type, 200 Amp Sockets, 800 Amp Aluminum Bus, No Bypass, Outdoor, Five-Jaws, 3 Sockets, Three-phase in, single-phase out Ringless Security, 120/208 Volt AC
Overview
Residential Meter Stack Module, Group Metering Type, 200 Amp Sockets, 800 Amp Aluminum Bus, No Bypass, Outdoor, Five-Jaws, 3 Sockets, Three-phase in, single-phase out Ringless Security, 120/208 Volt AC
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.
Also known as: 786849052195, 3MM320RRL
Specifications
Amps: | 200 |
Phase: | 3, 1 |
Sockets: | 3 |
Type: | Meter Stack |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Sockets: | 3 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3, 1 |
Type: | Meter Stack |
Customer Reviews
No reviews for this product
(0)