LA 15A SP DEC TIMER 5KEY 10/20/30/60M

Item #: 2491163

Cat #: DT160-1LT

UPC: 078477264423

Sign In or Register to view pricing and more.
Documents & Guides
LA 15A SP DEC TIMER 5KEY 10/20/30/60M

Overview

LA 15A SP DEC TIMER 5KEY 10/20/30/60M
The Decora 60-Minute Countdown Timer Switch has 5 buttons with 10-minute, 20-minute, 30-minute and 60-minute preset time options and a manual off button. Single Pole, 600W LED/CFL, 1800W Incandescent/Halogen, 1200VA Magnetic Low Voltage/Electronic Low Voltage/Fluorescent, ½ HP/9.8A Fan/Motor, 15A Resistive. Can be installed with or without a neutral wire, wallplate sold separately - White
Also known as: 078477264423, DT160-1LT

Specifications

Color: Light Almond
Poles: 1
Amps: 15
Color: Light Almond
Amps: 15
Poles: 1

Customer Reviews

No reviews for this product
(0)