Limit Switch, Adjustable Roller Lever, Corrosion Resistant

Item #: 24909

Cat #: 802MC-W2B

UPC: 781180472831

Documents & Guides
Limit Switch, Adjustable Roller Lever, Corrosion Resistant, 1.19 - 3 Inch, Radius, 19 mm Diameter, Stainless Steel, TUFRam Protected Aluminum Arm, Front Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit Switch, Adjustable Roller Lever, Corrosion Resistant, 1.19 - 3 Inch, Radius, 19 mm Diameter, Stainless Steel, TUFRam Protected Aluminum Arm, Front Mount
Also known as: 781180472831, 802MC-W2B

Specifications

Type: Adjustable Roller Lever, Limit Switch, Corrision Resistant
Mounting: Device
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 4X, NEMA 13
Material: Stainless Steel
Length: 1.190 in, 3 in
Type: Adjustable Roller Lever, Limit Switch, Corrision Resistant
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 4X, NEMA 13
Length: 1.190 in, 3 in
Mounting: Device
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)