Legend Plate, Pendant Station, Yellow, Black Text, POWER: ON-OFF

Item #: 249065

Cat #: 9001SKN211

UPC: 785901054498

Sign In or Register to view pricing and more.
Legend Plate, Pendant Station, Yellow Background, Black Text, POWER: ON-OFF, 30 mm

Overview

Legend Plate, Pendant Station, Yellow Background, Black Text, POWER: ON-OFF, 30 mm
Also known as: 785901054498, 9001SKN211

Specifications

Mounting: Direct
Type: Legend Plate, Pendant Station, POWER: ON-OFF
Size: 30 mm
Material: Plastic
Standards: California Proposition 65
Color: Yellow
Mounting: Direct
Size: 30 mm
Standards: California Proposition 65
Type: Legend Plate, Pendant Station, POWER: ON-OFF
Material: Plastic
Color: Yellow

Customer Reviews

No reviews for this product
(0)