20A Commercial Grade Duplex Receptacle, 5-20R, Gray

Item #: 2490599

Cat #: 5340-CGY

UPC: 078477399880

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle Outlet, Commercial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Pre-Wired Leads (hot and neutral), NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Gray

Overview

Duplex Receptacle Outlet, Commercial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Pre-Wired Leads (hot and neutral), NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Gray
Also known as: 078477399880, 5340-CGY

Specifications

Poles: 2
Phase: 1
Amps: 20
Material: Thermoplastic
Color: Ivory
NEMA Configuration: 5-20R, WD-6
Volts AC: 125
Poles: 2
Amps: 20
Color: Ivory
Volts AC: 125
Phase: 1
Material: Thermoplastic
NEMA Configuration: 5-20R, WD-6

Customer Reviews

No reviews for this product
(0)