Compression Lug, 2-Hole, Copper, 6 AWG Flex, 1/4" Stud Size, Brown
Item #: 249051
Cat #: YAV6CL2TC14FX
UPC: 781810022375
Sign In or Register to view pricing and more.
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 6 Flex, 1/4 Inch Bolt Holes, 5/8 Inch Spacing, Coded Blue, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 6 Flex, 1/4 Inch Bolt Holes, 5/8 Inch Spacing, Coded Blue, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810022375, YAV6CL2TC14FX
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/4 in |
Material: | Copper |
Stud Size: | 1/4 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)