2-Way Ceiling Mount Loud Speaker, 6-1/2", White

Item #: 24897

Cat #: SGC65-W

UPC: 078477169933

In-Ceiling Speaker, Spec-Grade Sound, Two-Way, Tweeter: 1/2" AeroNylon, Woofer: 6.5" Kevlar, Frequency: 0-20khz, Power Handling: 120W, Sensitivity: 87 dB, Impedance: 8 Ohms, Protection Auto Surge, Dimensions: 9.03" x 3.25", Weight: 6.5 lbs, Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

In-Ceiling Speaker, Spec-Grade Sound, Two-Way, Tweeter: 1/2" AeroNylon, Woofer: 6.5" Kevlar, Frequency: 0-20khz, Power Handling: 120W, Sensitivity: 87 dB, Impedance: 8 Ohms, Protection Auto Surge, Dimensions: 9.03" x 3.25", Weight: 6.5 lbs, Color: White.
6.5-Inch Two-Way In-Ceiling Loudspeaker, White
Also known as: 078477169933, SGC65-W

Specifications

Type: Speaker
Color: White
Diameter: 6 1/2 in
Type: Speaker
Diameter: 6 1/2 in
Color: White

Customer Reviews

No reviews for this product
(0)