CONTACTOR 600VAC 25AMP DP +OPTIONS

Item #: 248961

Cat #: 8910DP21V09

UPC: 785901073284

Square D,CONTACTOR 600VAC 25AMP DP +OPTIONS,1-Phase,1-Pole,1P,208/240VAC@60Hz - 220VAC@50Hz,DP,Definite Purpose Contactor,Ideal for heating, air conditioning, refrigeration, data processing and food service equipment.,Panel,Quick Connect/Binder Head Screw,UL Recognized - CSA Certified - CE Marked
Sign In or Register to view pricing and more.

No associated products found.

Overview

Square D,CONTACTOR 600VAC 25AMP DP +OPTIONS,1-Phase,1-Pole,1P,208/240VAC@60Hz - 220VAC@50Hz,DP,Definite Purpose Contactor,Ideal for heating, air conditioning, refrigeration, data processing and food service equipment.,Panel,Quick Connect/Binder Head Screw,UL Recognized - CSA Certified - CE Marked
CONTACTOR 600VAC 25AMP DP +OPTIONS
Also known as: 785901073284, 8910DP21V09

Specifications

Mounting: Panel
Phase: 1
Size: 1P
Standards: California Proposition 65
Mounting: Panel
Size: 1P
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)