This product may not be available in all locations.
3
more
![Breaker, Homeline, Plug-On, 2P, 200A, 120/240VAC, 10kAIC, Takes 4 Spaces Breaker, Homeline, Plug-On, 2P, 200A, 120/240VAC, 10kAIC, Takes 4 Spaces](https://rexel-cdn.com/products/pdocrefhom2175bbda22pfiletyperendition4000png.jpg?i=6B40CDA4-8E6A-4904-9911-BFCDA8B11ADA&f=420)
Breaker, Homeline, Plug-On, 2P, 200A, 120/240VAC, 10kAIC, Takes 4 Spaces
Item #: 248942
Cat #: HOM2200BB
UPC: 785901876601
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Homeline Series, Plug-On, 2-Pole, 200 Amp, 120/240V, 10 kAIC, 50/60 hz, Takes 4 Spaces
Overview
Circuit Breaker, Homeline Series, Plug-On, 2-Pole, 200 Amp, 120/240V, 10 kAIC, 50/60 hz, Takes 4 Spaces
Homeline Circuit Breakers provide the high level of protection you expect from Square D. Single pole 15A and 20A QwikOpen breakers trip within 1/60th of a second – faster than the blink of an eye. When it comes to electrical protection, fast response is critical.
Also known as: 785901876601, HOM2200BB
Specifications
Amps: | 200 |
Poles: | 2 |
Family / Style: | Homeline |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Amps: | 200 |
Family / Style: | Homeline |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)