Flexible Eye, Light Duty, Medium, .620 - .740"

Item #: 248922

Cat #: L8524

UPC: 078477973486

Sign In or Register to view pricing and more.
Documents & Guides
Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: .620 - .740 Inch, Mesh Length (Medium): 16 Inch.

Overview

Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: .620 - .740 Inch, Mesh Length (Medium): 16 Inch.
Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Pulling Wire Mesh Grip, .620 to .740 Cable Diameter, Medium Length
Also known as: 078477973486, L8524

Specifications

Material: Steel
Length: 16 in
Diameter Range: 0.620 - 0.740 in
Material: Steel
Diameter Range: 0.620 - 0.740 in
Length: 16 in

Customer Reviews

No reviews for this product
(0)