
Surface Mount Tape Light Extrusion Bundle
Item #: 2489200
Cat #: EE1-AAFR-2M-BNDL1
UPC:
Documents & Guides
Surface Mount Tape Light Extrusion Bundle: 2M Economy Single Unit Bundle Includes: (1) 2M Economy Extrusion, (1) 2M High Grade Diffusion Lens, (1) End Cap w/ Hole, (1) End Cap w/o Hole, (6) Mounting Clips.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Surface Mount Tape Light Extrusion Bundle: 2M Economy Single Unit Bundle Includes: (1) 2M Economy Extrusion, (1) 2M High Grade Diffusion Lens, (1) End Cap w/ Hole, (1) End Cap w/o Hole, (6) Mounting Clips.
An economical go to for tape light extrusion installations, the Economy extrusion provides ample heat dissipation and diffuses light just enough to provide a great economical option. Use as a surface mount application when additional tape light protection is needed. • Surface mount extrusion perfect for remodel applications • Low profile housing design for limited space • Frosted, UV & flame resistant lens protects light source while evenly diffusing light • Anodized aluminum provides excellent heat dissipation • Field cuttable extrusion and lens • Compatible with 10-12mm wide tape light • Pre-Drilled, countersunk holes
Also known as: EE1-AAFR-2M-BNDL1
Specifications
Length: | 2 m, 78.740 in |
Material: | Anodized Aluminum |
Type: | Tape Light Extrusion |
Length: | 2 m, 78.740 in |
Type: | Tape Light Extrusion |
Material: | Anodized Aluminum |
Customer Reviews
No reviews for this product
(0)