This product may not be available in all locations.
Control Station, 3-Position, UP/DOWN/STOP, Type 1
Item #: 24892
Cat #: 800S-3SC
UPC: 781180531866
Documents & Guides
Control Station, 3 Position, UP/DOWN/STOP, Type 1 Enclosure, Surface Mount
Sign In or Register to view pricing and more.
No associated products found.
Overview
Control Station, 3 Position, UP/DOWN/STOP, Type 1 Enclosure, Surface Mount
Offering compact size and dependable performance, Bulletin 800S standard-duty push-button stations are for use in control circuits. NEMA type 1 stations are designed for operating flexibility and easy wiring. Their unique construction speeds up both installation and maintenance. Allen-Bradley® catalog item 800S-3SC from Rockwell Automation® is a type 1 enclosure with a push-button station. It is a up-down-stop, momentary operated button. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180531866, 800S-3SC
Specifications
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Type: | 3 Position, Control Station |
IP/NEMA Rating: | NEMA 1 |
Type: | 3 Position, Control Station |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)