Tumbler Switch, 20A, 120/277V, Factory Sealed

Item #: 248900

Cat #: XS-41C

UPC: 783936930442

Sign In or Register to view pricing and more.
Documents & Guides
1-Pole, 20 Amp, 120/277V AC, 1-Gang, Factory Sealed Tumbler Switch, Front Operated, Explosion-Proof, Dust-Ignitionproof, 1/2" Hubs. Includes: XS Type Feed-Through Outlet Box.

Overview

1-Pole, 20 Amp, 120/277V AC, 1-Gang, Factory Sealed Tumbler Switch, Front Operated, Explosion-Proof, Dust-Ignitionproof, 1/2" Hubs. Includes: XS Type Feed-Through Outlet Box.
Also known as: 783936930442, XS-41C

Specifications

Type: Front Operated Switch, Feed Through
Volts AC: 120, 277
Color: Gray
Amps: 20
Gangs: 1
Type: Front Operated Switch, Feed Through
Color: Gray
Gangs: 1
Volts AC: 120, 277
Amps: 20

Customer Reviews

No reviews for this product
(0)