2X2 FPANEL 3800L 30K 0-10V 90 CRI

Item #: 2488785

Cat #: 22FP3830C9

UPC: 080083833801

Sign In or Register to view pricing and more.
Documents & Guides
2X2 FPANEL 3800L 30K 0-10V 90 CRI

Overview

2X2 FPANEL 3800L 30K 0-10V 90 CRI
At Cooper Lighting Solutions, we build forward-thinking lighting solutions that make people's lives safer, while making buildings, homes and cities smarter and more sustainable. We deliver an industry-leading portfolio of indoor  and outdoor lighting , lighting controls and smart lighting systems.
Also known as: 080083833801, 22FP3830C9

Specifications

Color Temperature: 3000 (Warm White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color Rendering Index (CRI): 90
Lumens: 3800
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Length: 24 in , 2 ft
Lumens: 3800
Dimmable: Yes
Width: 24 in, 2 ft
Color Rendering Index (CRI): 90
Light Technology: LED

Customer Reviews

No reviews for this product
(0)