Hoffman, Type 4X, Fiberglass, Flat, Clear Cover

Item #: 24887

Cat #: CHJ1008HWPL1LG

UPC: 783510159047

Sign In or Register to view pricing and more.
Documents & Guides
Hoffman, CHJ1008HWPL1LG, Type 4X, Fiberglass, Flat, Clear Polycarbonate Cover, 9.71 x 7.21 x 4.30 Inch, 1 Latch

Overview

Hoffman, CHJ1008HWPL1LG, Type 4X, Fiberglass, Flat, Clear Polycarbonate Cover, 9.71 x 7.21 x 4.30 Inch, 1 Latch
Also known as: 783510159047, CHJ1008HWPL1LG

Specifications

Material: Fiberglass
Mounting: Wall
Height: 9.710 in
Width: 7.210 in
Depth: 4.300 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Material: Fiberglass
Height: 9.710 in
Depth: 4.300 in
Mounting: Wall
Width: 7.210 in
IP/NEMA Rating: NEMA 4X, NEMA 3

Customer Reviews

No reviews for this product
(0)