Safety Switch, HD, Fusible, 400A, 3P, 250HP, 600V AC/DC, NEMA 4, 4X, 5, 304 steel

Item #: 24879

Cat #: H365DS

UPC: 785901195900

Sign In or Register to view pricing and more.
Safety Switch, Heavy Duty, Fusible, 400A, 3-Pole, 250 Horse Power, 600 Volt AC/DC, NEMA 4, 4X, 5, 304 steel

Overview

Safety Switch, Heavy Duty, Fusible, 400A, 3-Pole, 250 Horse Power, 600 Volt AC/DC, NEMA 4, 4X, 5, 304 steel
Heavy Duty Safety Switches.Designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Play a crucial role in today’s commercial and industrial settings, isolate power in daily activities, provide an effective way to interrupt power in an emergency, provide lockout on sight disconnect.
Also known as: 785901195900, H365DS

Specifications

Poles: 3
Amps: 400
Type: Safety Switch
Volts DC: 600
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Poles: 3
Type: Safety Switch
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Amps: 400
Volts DC: 600
Material: Stainless Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)