Wet Location Emergency Lighting

Item #: 248740

Cat #: UMB9

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Wet Location Emergency Lighting, DC Voltage 12, Halogen, Wattage: 8

Overview

Wet Location Emergency Lighting, DC Voltage 12, Halogen, Wattage: 8
Also known as: UMB9

Specifications

Wattage: 54
Color: Gray
Material: Fiberglass
Volts DC: 12
Light Technology: Halogen
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 4X
Wattage: 54
Material: Fiberglass
Light Technology: Halogen
IP/NEMA Rating: NEMA 4X
Color: Gray
Volts DC: 12
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)