SFE 9 AMP GLASS FUSE - (5 in TIN)

Item #: 24867

Cat #: SFE-9

UPC: 051712729833

Documents & Guides
9A 32V Automotive Glass Fuse
Sign In or Register to view pricing and more.

No associated products found.

Overview

9A 32V Automotive Glass Fuse
Also known as: 051712729833, SFE-9

Specifications

Type: Automotive
Speed: Fast Acting
Volts DC: 32
Amps: 9
Mounting: Cartridge
Type: Automotive
Volts DC: 32
Mounting: Cartridge
Speed: Fast Acting
Amps: 9

Customer Reviews

No reviews for this product
(0)