18 ft Fish Pole

Item #: 24864

Cat #: FP18

UPC: 783310104421

Sign In or Register to view pricing and more.
18' Fish Pole, Diameter: 2", Weight: 25 lbs, Extended Length: 18', Collapsed Length: 27"

Overview

18' Fish Pole, Diameter: 2", Weight: 25 lbs, Extended Length: 18', Collapsed Length: 27"
Designed specifically for pushing and pulling wires over long distances Push or pull wires over suspended ceilings, under sub-floors or crawl spaces and in attics Non-conductive, high-impact construction Velcro strap secures pole when in collapsed position Self-contained, no loose parts Lightweight design to minimize fatigue Fish Pole 18 FT collapses to 27 IN x 2 IN and uses friction-locking system Install suspension wires for drop ceilings
Also known as: 783310104421, FP18, Grab it, Gopher Pole, smart puller

Specifications

Length: 18 ft
Diameter: 2 in
Type: Fish Pole
Length: 18 ft
Type: Fish Pole
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)