15 Hp, SVX9000, VFD, N1

Item #: 248634

Cat #: SVX015A1-4A1B1

UPC: 782116011506

Sign In or Register to view pricing and more.
SVX9000 Series Open Drives. 15 Hp, 480V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 23.0 Amp. Variable Torque: 31.0 Amp. Frame Size: FR5.

Overview

SVX9000 Series Open Drives. 15 Hp, 480V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 23.0 Amp. Variable Torque: 31.0 Amp. Frame Size: FR5.
Eaton SVX adjustable frequency drive Catalog#:SVX015A1-4A1B1 SVX Independent Drives, 15HP, NEMA Type 1/IP21, 480V, FR5, Three-phase, EMC H, Standard Software, A/N keypad, Internal brake chopper, Standard boards
Also known as: 782116011506, SVX015A1-4A1B1

Specifications

Phase: 3
Volts AC: 480
Horsepower: 15
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Phase: 3
Horsepower: 15
Type: Variable Frequency Drive
Volts AC: 480
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)