Bus Bar, 3-Phase Continuous Current, 54mm, 4 Connections

Item #: 248617

Cat #: 140M-C-W544N

UPC: 662074309955

Sign In or Register to view pricing and more.
Documents & Guides
Bus Bar, 3-Phase, 64 Amp Max, Continuous Current for 140M-C, -D, 54 mm Spacing, 4 Connections

Overview

Bus Bar, 3-Phase, 64 Amp Max, Continuous Current for 140M-C, -D, 54 mm Spacing, 4 Connections
Bulletin 140M motor protection circuit breakers and motor circuit protectors from Allen-Bradley® provide disconnecting means. Catalog item 140M-C-W544N from Rockwell Automation® is a compact busbar.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074309955, 140M-C-W544N

Specifications

Type: Busbar
Amps: 64
Poles: 4
Family / Style: 140M
Type: Busbar
Poles: 4
Amps: 64
Family / Style: 140M

Customer Reviews

No reviews for this product
(0)